PROFLO®
Bealeton 17 x 19 in. Bowl Drop-in Stainless Steel Kitchen Sink with 3 Faucet Holes
Part #PFSR17196 | Manufacturer Part #PFSR171961
Number of Holes:
Please select
Product Details
- Overall Sink Size: 17" x 19"
- Constructed from 22 gauge stainless steel
- 1 hole predrilled to accommodate faucet
- 3-1/2" Drain opening
- Drain opening located in center of basin
- ADA Compliant
- ASME Specifications: ASME A112.19.3
- IAPMO Listed
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.19.3 2008
Application: Residential
CSA Certified: CSA B45.4 2008
Collection: Bealeton
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Drain Location: Center
Drain Opening: 3-1/2 in
Gauge: 22
IAPMO Listed: Yes
Number Of Bowls: 1
Number of Holes: 1 Hole
Overall Sink Size: 17 in x 19 in
Shape: Rectangular
Sink Bowl Size: 14 in x 14 in x 6-1/8 in
Sink Installation Type: Self-rimming/Drop-in
Sink Material: Stainless Steel
Sink Size Range: Less than 20 in
-
Starting at $102.91
-
Starting at $124.71
-
Starting at $136.52
-
Starting at $102.91
-
Starting at $101.00