25 x 21 in. 1-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

You last purchased this on
 
PROFLO®

Bealeton 25 x 21 in. 1-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Bealeton 25 x 21 in. 1-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #PFSR2521551C
  • Item #7167632
  • Manufacturer Part #PFSR2521551C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Installation Type: Drop In
  • Overall Size: 25 in. (L) x 21.25 in. (W) x 5.38 in. (H)
  • Constructed from 22 gauge T304 stainless steel
  • CUPC Approved; ADA Compliant
  • 3.5 in. drain connection located in center of basin
  • Sound absorption pads to minimize vibration and sound and increase durability
  • Predrilled Faucet Holes: 1
  • Interior Basin Dimensions: 21 in. (L) x 15.75 in. (W) x 5.38 in. (H)
  • PROFLO stainless steel sinks carry a limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3M, ASME A112.19.3-2017
Application:
Commercial, Industrial, Residential
Basin Depth:
5-3/8 in
Basin Length:
21 in
Basin Width:
15-3/4 in
CSA Certified:
CSA B45.4-17
Collection:
Bealeton
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
22 ga
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
25 in
MA Approved -:
Yes
Material Type:
304
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
21 in x 15-3/4 in x 5-3/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
WaterSense Labeled:
No
Width:
21-1/4 in