Bealeton 25 x 21-1/4 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

Part #PFSR2521553L  |  Item #4098279  |  Manufacturer Part #PFT2521553L

$124.71 EACH

Color/Finish: Stainless Steel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from 22 gauge T304 stainless steel
  • Installation Type: Drop In
  • Overall Size: 25 in. (L) x 21.25 in. (W) x 5.38 in. (H)
  • Interior Basin Dimensions: 21 in. (L) x 15.75 in. (W) x 5.38 in. (H)
  • Predrilled Faucet Holes: 3 (8 in. centers)
  • 3.5 in. drain connection located in center of basin
  • Under spray coating and pads for sound deadening and insulation
  • CUPC Approved; ADA Compliant
  • PROFLO stainless steel sinks carry a limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Basin Depth: 5-3/8 in

Basin Length: 21 in

Basin Width: 15-3/4 in

Collection: Bealeton

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Diameter: 3-1/2 in

Drain Location: Rear Left

Drain Opening: 3-1/2 in

Faucet Included: No

Gauge: 22

IAPMO Listed: Yes

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 25 in x 21-1/4 in

Shape: Rectangular

Sink Bowl Size: 21 in x 15-3/4 in x 5-3/8 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Type: PFSR2521553L