Bealeton 25 x 21-1/4 in. 1-Hole Bowl Drop-in Kitchen Sink in Stainless Steel

Part #PFSR252155C  |  Manufacturer Part #PFSR2521551C

Starting at
$124.71 EACH

Number of Holes:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Overall Sink Size: 25" x 21-1/4"
  • Constructed from 22 gauge stainless steel
  • 1 hole predrilled to accommodate faucet
  • 3-1/2" Drain opening
  • Drain opening located in rear center of basin
  • ADA Compliant
  • ASME Specifications: ASME A112.19.3
  • IAPMO Listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.3M

ASME Specifications: ASME A112.19.3M

Application: [Commercial, Industrial, Residential]

Basin Depth: 5-3/8 in

Basin Length: 21 in

Basin Width: 15-3/4 in

Collection: Bealeton

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Gauge: 22

IAPMO Listed: Yes

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 25 in x 21-1/4 in

Shape: Rectangular

Sink Bowl Size: 21 in x 15-3/4 in x 5-3/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in