PROFLO®
Bealeton 25 x 22-1/16 in. 1-Hole Single Bowl Drop-in Kitchen Sink in Stainless Steel
Part #PFSR25227A | Manufacturer Part #PFSR252271A
Number of Holes:
Please select
Product Details
- Overall Sink Size: 25" x 22-1/16"
- Constructed from 20 gauge stainless steel
- 1 hole predrilled to accommodate faucet
- 3-1/2" Drain opening
- Drain opening located in center of basin
- ASME Specifications: ASME A112.19.3
- IAPMO Listed
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.3 2008
Application: Residential
CSA Certified: CSA B45.4 2008
Collection: Bealeton
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 7 in
Drain Location: Center
Drain Opening: 3-1/2 in
Gauge: 20
IAPMO Listed: Yes
Number Of Bowls: 1
Number of Holes: 1 Hole
Overall Sink Size: 25 in x 22-1/16 in
Shape: Rectangular
Sink Bowl Size: 21-3/8 in x 15-11/16 in x 7 in
Sink Installation Type: Self-rimming/Drop-in
Sink Material: Stainless Steel
Sink Size Range: 20 in - 25 in
Type: PFSR252271A
-
Starting at $124.71
-
Starting at $3,610.00
-
Starting at $101.00
-
Starting at $124.71
-
Starting at $136.52
-
Starting at $124.71
-
Starting at $101.00