Bealeton 25 x 22-1/6 in. 3-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

Part #PFSR25226A  |  Manufacturer Part #PFSR252263A

Starting at
$71.43 EACH

Number of Holes:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from 22 gauge T304 stainless steel
  • Installation Type: Drop In
  • Overall Size: 25 in. (L) x 22.06 in. (W) x 6 in. (H)
  • Interior Basin Dimensions: 21.38 in. (L) x 15.6875 in. (W) x 6 in. (H)
  • Predrilled Faucet Holes: 3 (8 in. centers)
  • 3.5 in. drain connection located in center of basin
  • Under spray coating and pads for sound deadening and insulation
  • CUPC Approved; ADA Compliant
  • PROFLO stainless steel sinks carry a limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: [ASME A112.19.3 2008, ASME A112.19.3-2017]

Application: Residential

CSA Certified: [CSA B45.4 2008, CSA B45.4-17]

Center Size: 8 in

Collection: Bealeton

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 6 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 22

IAPMO Listed: Yes

MA Approved: Yes

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 25 in x 22-1/6 in

Shape: Rectangular

Sink Bowl Size: 21-3/8 in x 15-11/16 in x 6 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Type: PFSR252263A

WaterSense Labeled: No