Bealeton 25 x 22 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

Part #PFSR25226BP  |  Manufacturer Part #PFT252263BP

Starting at
$60.40 EACH

Number of Holes:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Undercoated and padded for quiet operation
  • Six inch deep sinks are ADA compliant
  • Sink clips included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3 2008

Application: Residential

CSA Certified: CSA B45.4 2008

Collection: Bealeton

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 22

IAPMO Listed: Yes

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 25 in x 22 in

Shape: Rectangular

Sink Bowl Size: 21 in x 15-3/4 in x 6 in

Sink Depth: 6-1/16 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in