Bealeton 25 x 22 x 8 in. Stainless Steel Single Bowl Drop-in Kitchen Sink with 3 Faucet Holes

Part #PFSR25228A  |  Manufacturer Part #PFD252283

Starting at
$166.10 EACH

Number of Holes:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Overall Sink Size: 25" x 22"
  • Constructed from 20 gauge stainless steel
  • 3 holes predrilled to accommodate faucet
  • 3-1/2" Drain opening
  • Drain opening located in center of basin
  • ASME Specifications: ASME A112.19.3
  • IAPMO Listed

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3 2008

Application: Residential

CSA Certified: CSA B45.4 2008

Center Size: 8 in

Collection: Bealeton

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 8 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 20

IAPMO Listed: Yes

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 25 in x 22 in

Shape: Rectangular

Sink Bowl Size: 21-1/4 in x 15 3/4 in x 8-1/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in