PROFLO®
Bealeton 32-15/16 x 21-15/16 in. 3-Hole Double Bowl Drop-in Kitchen Sink in Stainless Steel
Part #PFSR3322653A | Manufacturer Part #PFSR3322653A
Product Details
- Overall Sink Size: 32-15/16" x 21-15/16"
- Constructed from 22 gauge stainless steel
- 3 holes predrilled to accommodate faucet
- 3-1/2" Drain opening
- Drain opening located in center of basin
- ADA Compliant
- ASME Specifications: ASME A112.19.3
- IAPMO Listed
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.19.3M
ASME Specifications: ASME A112.19.3 2008
Application: Residential
CSA Certified: CSA B45.4 2008
Center Size: 8 in
Collection: Bealeton
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 6-1/2 in
Drain Location: Center
Drain Opening: 3-1/2 in
Gauge: 22
IAPMO Listed: Yes
Number Of Bowls: 2
Number of Holes: 3 Hole
Overall Sink Size: 32-15/16 in x 21-15/16 in
Right Bowl Size: 14 in x 15-3/4 in x 6-9/16 in
Shape: Rectangular
Sink Bowl Size Left: 14 in x 15-3/4 in x 6-9/16 in
Sink Depth: 6-1/2 in
Sink Installation Type: Self-rimming/Drop-in
Sink Material: Stainless Steel
Sink Size Range: 30 in - 35 in
Type: PFSR3322653A
-
Starting at $101.00
-
Starting at $124.71
-
Starting at $102.91
-
Starting at $195.41
-
Starting at $61.84
-
Starting at $61.84
-
Starting at $3,610.00
-
Starting at $102.91
-
Starting at $124.71