Bealeton 32-15/16 x 22 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

Part #PFSR1B33228  |  Manufacturer Part #PFSR1B332281

Starting at
$236.00 EACH

Number of Holes:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Overall Sink Size: 32-15/16" x 22"
  • Constructed from 18 gauge stainless steel
  • 1 hole predrilled to accommodate faucet
  • 3-1/2" Drain opening
  • Drain opening located in center of basin
  • ASME Specifications: ASME A112.19.3
  • IAPMO Listed

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.3M

ASME Specifications: ASME A112.19.3M

Application: Residential

Basin Depth: 8 in

Collection: Bealeton

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 8 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 18

IAPMO Listed: Yes

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 32-15/16 in x 22 in

Shape: Rectangular

Sink Bowl Size: 29-7/16 in x 16-1/4 in x 8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in

Type: PFSR1B332281