Bealeton 33 x 21-1/4 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

Part #PFSR332165  |  Manufacturer Part #PFT3321653

Starting at
$102.91 EACH

Number of Holes:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Overall Sink Size: 33" x 21-1/4"
  • Constructed from 22 gauge stainless steel
  • 3 holes predrilled to accommodate faucet
  • 3-1/2" Drain opening
  • Drain opening located in center of basin
  • ADA Compliant
  • ASME Specifications: ASME A112.19.3
  • IAPMO Listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.3M

ASME Specifications: ASME A112.19.3M

Application: Residential

Basin Depth: 6-1/2 in

Basin Length: 14 in

Basin Width: 15-3/4 in

Collection: Bealeton

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Diameter: 3-1/2 in

Drain Location: Center

Drain Opening: 3-1/2 in

Faucet Included: No

Gauge: 22

IAPMO Listed: Yes

Number Of Bowls: 2

Number of Holes: 3 Hole

Overall Sink Size: 33 in x 21-1/4 in

Overflow Included Yes or No: No

Right Bowl Size: 14 in x 15-3/4 in x 6-1/2 in

Shape: Rectangular

Sink Bowl Size Left: 14 in x 15-3/4 in x 6-1/2 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in

Type: PFSR3321653