• Cart

DESCRIPTION

  • Self-rimming
  • Sink clips included
  • Undercoated and padded for quiet operation

PROFLO® Bealeton 33 x 22 in. 20 ga Double Bowl 4 Hole

PFSR332284

Number of Holes:

4 Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4-08
Center Size
12 in
Collection
Bealeton
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
20
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
2
Number of Holes
4 Hole
Overall Sink Size
33 in x 22 in
Sink Bowl Size
14 in x 15-3/4 in x 8 in
Sink Size Range
31 in - 35 in

$173.58
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment