PROFLO®
Bealeton 33 x 22 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
Part #PFSR1B33226 | Manufacturer Part #PFSR1B332261
Number of Holes:
Please select
Product Details
- Overall Sink Size: 33" x 22"
- Constructed from 20 gauge stainless steel
- 1 hole predrilled to accommodate faucet
- 3-1/2" Drain opening
- Drain opening located in center of basin
- ADA Compliant
- ASME Specifications: ASME A112.19.3
- IAPMO Listed
Documents
Specifications
ADA Compliant: No
Application: Residential
Collection: Bealeton
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 6 in
Drain Location: Center
Drain Opening: 3-1/2 in
Gauge: 20
IAPMO Listed: No
Number Of Bowls: 1
Number of Holes: 4 Hole
Overall Sink Size: 33 in x 22 in
Shape: Rectangular
Sink Bowl Size: 29-7/16 in x 16-1/4 in x 6 in
Sink Depth: 6 in
Sink Installation Type: Self-rimming/Drop-in
Sink Material: Stainless Steel
Sink Size Range: 30 in - 35 in
Type: PFSR1B332261
-
Starting at $102.91
-
Starting at $124.71
-
Starting at $136.52
-
Starting at $102.91
-
Starting at $101.00