PROFLO®
Bealeton 33 x 22 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink
Part #PFSR332265 | Manufacturer Part #PFT3322653
Number of Holes:
Please select
Product Details
- Under spray coating and pads for sound deadening and insulation
- ADA Complaint
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.19.3M
ASME Specifications: ASME A112.19.3
Application: Residential
CSA Certified: CSA B45.4
Center Size: 8 in
Collection: Bealeton
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Drain Location: Center
Drain Opening: 3-1/2 in
Gauge: 22
IAPMO Listed: No
Number Of Bowls: 2
Number of Holes: 3 Hole
Overall Sink Size: 32-15/16 in x 21-15/16 in x 6-1/2 in
Right Bowl Size: 14 in x 15-15/16 in x 6-1/2 in
Shape: Rectangular
Sink Bowl Size Left: 14 in x 15-15/16 in x 6-1/2 in
Sink Depth: 6-1/2 in
Sink Installation Type: Drop-in
Sink Material: Stainless Steel
Sink Size Range: 30 in - 35 in
Recommended Accessories
-
Starting at $116.00
-
Starting at $156.00
-
Starting at $124.71
-
Starting at $102.91
-
Starting at $89.64
-
Starting at $61.84
-
Starting at $101.00
-
Starting at $195.41