PROFLO®
Bealeton 33 x 22 in. 3-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink
Part #PFSR33228A | Manufacturer Part #PFSR332283A
Number of Holes:
Please select
Product Details
- Constructed from 20 gauge T304 stainless steel
- Installation Type: Drop In
- Overall Size: 33 in. (L) x 22 in. (W) x 8 in. (H)
- Interior Basin Dimensions: 14 in. (L) x 16 in. (W) x 8 in. (H)
- Predrilled Faucet Holes: 3 (8 in. centers)
- 3.5 in. drain connection located in center of basin
- Under spray coating and pads for sound deadening and insulation
- CUPC Approved
- PROFLO stainless steel sinks carry a limited lifetime warranty
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.3 2008
Application: Residential
Basin Depth: 8 in
CSA Certified: CSA B45.4 2008
Center Size: 8 in
Collection: Bealeton
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 8 in
Drain Location: Center
Drain Opening: 3-1/2 in
Gauge: 20
IAPMO Listed: Yes
Number Of Bowls: 2
Number of Holes: 3 Hole
Overall Sink Size: 33 in x 22 in
Right Bowl Size: 14 in x 16 in x 8 in
Shape: Rectangular
Sink Bowl Size Left: 14 in x 16 in x 8 in
Sink Installation Type: Drop-in
Sink Material: Stainless Steel
Sink Size Range: 30 in - 35 in
Type: PFSR332283A
-
Starting at $101.00
-
Starting at $124.71
-
Starting at $174.68
-
Starting at $156.00