Bealeton 33 x 22 in. 4-Hole 7 in. Double Bowl Drop-in Kitchen Sink in Stainless Steel

Part #PFSR33227A  |  Manufacturer Part #PFSR332274A

Starting at
$136.52 EACH

Number of Holes:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Overall Sink Size: 33" x 22"
  • Constructed from 20 gauge stainless steel
  • 4 holes predrilled to accommodate faucet
  • 3-1/2" Drain opening
  • Drain opening located in center of basin
  • ASME Specifications: ASME A112.19.3
  • IAPMO Listed

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3 2008

Application: Residential

Basin Depth: 7 in

CSA Certified: CSA B45.4 2008

Center Size: 12 in

Collection: Bealeton

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 7 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 20

IAPMO Listed: Yes

Number Of Bowls: 2

Number of Holes: 4 Hole

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 14 in x 16 in x 7 in

Shape: Rectangular

Sink Bowl Size Left: 14 in x 16 in x 7 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in

Type: PFSR332274A