Metal Hand Wheel Handle Valve Replacement Handle
Metal Hand Wheel Handle Valve Replacement Handle
Frequently Purchased Together
Product Details
- Metal construction
- Color/Finish: Beige
- Replacement handle for PF73AS and PF74 series hydrants
Specifications
- Brand Model Compatibility:
- PF73 Series Frost Proof Sillcocks
- Color Finish Name:
- Beige
- Handle Material:
- Metal
- Handle Type:
- Hand Wheel
- MA Approved -:
- No
- WaterSense Labeled:
- No