One Handle Single Function Shower Faucet in Chrome (Trim Only)

You last purchased this on
 
PROFLO®

Bothwell One Handle Single Function Shower Faucet in Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Bothwell One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #PF3820GCP
  • Item #8453500
  • Manufacturer Part #PF3820GCP
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Shower head features full body spray pattern
  • Operated with a pressure balancing valve
  • Faucet body and waterways constructed of metal
  • ADA compliant
  • ASME specifications: ASME A112.18.1
  • WaterSense certified
  • Rough-in valve not included; purchase PF4001 pressure balanced tub and shower valve separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Cartridge Type:
Single Control
Collection:
Bothwell
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
4-1/2 in
Escutcheon Height:
7-1/8 in
Escutcheon Width:
7-1/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes