DESCRIPTION

  • Brass construction

PROFLO® Compression Brass 90 Degree Elbow

PFXCH9

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass