3-3/8 in. Basket Strainer in PVD Brushed Nickel

You last purchased this on
 
PROFLO®

3-3/8 in. Basket Strainer in PVD Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3-3/8 in. Basket Strainer in PVD Brushed Nickel

  • Fast #
  • Part #PF171ZBN
  • Item #7936112
  • Manufacturer Part #PF171BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: PVD Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Drain diameter: 3-1/2"
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2020
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2-20
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Diameter:
4-3/8 in
Drain Diameter:
3-1/2 in
End Connection 1:
NPSM
End Connections:
NPSM
GSA Approved:
No
Height:
2-9/16 in
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304
Strainer Size:
3-3/8 in
Tailpiece Included:
No
WaterSense Labeled:
No