DESCRIPTION

PROFLO® Brass Bushing

PFXCHB

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass