DESCRIPTION

  • Brass plated steel bolts
  • Nickel plated steel acorn nuts
  • Nickel plated steel washers

PROFLO® Brass Closet Bolt Pair

PFC2110

Length:

2-1/4 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
1/4 in
GSA Approved
No
IAPMO Listed
No
Length
2-1/4 in
Material
Brass

Starting at
$0.75
per PAIR
  • QUANTITY

DOCUMENTS