DESCRIPTION

  • Nickel plated steel acorn nuts
  • Nickel plated steel washers
  • Solid brass bolts
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Brass Closet Bolt Pair

PFC8110

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
1/4 in
GSA Approved
No
IAPMO Listed
No
Length
2-1/4 in
Material
Brass

Starting at
$1.93
per PAIR
  • QUANTITY

DOCUMENTS