DESCRIPTION

  • Brass construction
  • Compression
  • Does not include sleeve

PROFLO® Compression Brass Nut

PFCN

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Compression
End Connections
Compression
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Brass