DESCRIPTION

  • Designed for use with aluminum, copper and plastic tubing
  • Not intended for use with gas of any kind
  • Not recommended for steel tubing
  • Tube should be square and free from burrs

PROFLO® Brass Compression Plug

PFXCPN

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372
Application
Hydraulic, Instrumentation, Pneumatic, Potable Water
End Connection 1
OD Compression
Fitting Size 1
3/8 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Global
Size
3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday