DESCRIPTION

  • Designed for use with aluminum, copper and plastic tubing
  • Includes compression nuts and sleeves
  • Not intended for use with gas of any kind
  • Tube should be square and free from burrs

PROFLO® OD Compression Brass Union

PFXCCUN

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372
Application
Hydraulic, Instrumentation, Pneumatic, Potable Water
End Connection 1
OD Compression
End Connection 2
OD Compression
End Connections
OD Compression
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic