Brass Disposer Flange & Stopper in Oil Rubbed Bronze
Brass Disposer Flange & Stopper in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 CA: 6 PT: 612-
Pick Up: 0 Available in Leesburg, VA - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Brass construction
- Fits all InSinkErator® and Emerson models and most other water disposals
Documents
Specifications
- Brand Model Compatibility:
- InSinkErator®, Emerson, Whirlpool, GE, Kenmore and Kitchen Aid Disposers
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 4-1/2 in
- Height:
- 1-5/8 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Product Type:
- Disposer Flange, Stopper
- Size:
- 1-5/8 in x 4-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in