DESCRIPTION

  • Brass construction
  • Includes 12" chain and solid rubber washer

PROFLO® Brass Hose adaptor Cap with 12 Chain Washer

PFXGHCC12W

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 1
FHT
Fitting Size 1
3/4 in
IsAcceptableImage
Material
Brass
Size
3/4 in