DESCRIPTION

  • Designed for use with aluminum, copper and plastic tubing
  • Not intended for use with gas of any kind
  • Use to connect compression fittings

PROFLO® OD Tube Brass Compression Sleeve

PFCSN

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372
Application
Hydraulic, Instrumentation, Pneumatic, Potable Water
Clean Bagged
Yes
End Connection 1
OD Tube
End Connections
OD Tube
Fitting Size 1
7/8 in
Fitting Sizes
7/8 in
Fitting Type
Straight
Material
Brass
Maximum Pressure
75 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic