DESCRIPTION

  • Not intended for use with non-plastic tubing
  • Use to connect compression fittings to plastic tubing

PROFLO® Brass OD Tube Insert

PFXBRIDN

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
Application
Potable Water
Clean Bagged
Yes
End Connection 1
OD Tube
End Connection 2
OD Tube
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Global
Size
1/2 in x 1/2 in