DESCRIPTION

PROFLO® Brass Pop-Up Accessory

PFBPUCPC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

Starting at
$18.13
EACH
  • QUANTITY

DOCUMENTS