• Cart

DESCRIPTION

  • Drain With Cap
  • Not for use at or below ground level

PROFLO® Brass Sweat Stop & Waste Valve

PFXR858P

Valve Size:

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Lead Law Compliant
Yes
Material
Brass
Pressure Class
600#
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1 in
Valve Type
Stop & Waste Valve

Starting at
$19.81
EACH
  • QUANTITY

DOCUMENTS