DESCRIPTION

  • Brass construction
  • Not for use at or below ground level
  • Suitable for natural, manufactured, mixed liquefied petroleum, L.P. gas/air mixtures
  • Two-piece design

PROFLO® Bronze Lever Handle 2-Piece Gas Ball Valve

PF88C

Valve Size:

SPECIFICATIONS

End Connection 1
FIP
Material
Brass, Bronze
Valve Body Style
2 piece
Valve Operator
Lever
Valve Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$9.14
EACH
  • QUANTITY