DESCRIPTION

  • For use on heating applications
  • Forged brass tailpiece
  • Includes bronze nut and elbow
  • Male union
  • SWT x MIP

PROFLO® Bronze Sweat Hot Water Union Elbow

PF439

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
MIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Bronze
Size
1/2 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday