DESCRIPTION

  • Bury depth: 1'
  • Can be padlocked to prevent unauthorized use
  • Drains below the frost line once hydrant is shut off
  • Frostproof
  • Length: 34" plus bury depth
  • Lever control with variable flow
  • One inch galvanized rustproof pipe
  • Pipe and rod are galvanized to prevent rust
  • Solid brass hose adapter

PROFLO® Bury Premium Freezeless Yard Hydrant

PFXAF75

Valve Size:

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FHT
Lead Law Compliant
Yes
Length
34 in
Valve Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$132.19
EACH
  • QUANTITY

DOCUMENTS