PROFLO® Calhoun 1.28 gpf Elongated Closet Toilet in White with 14 in. Rough-In with Left-Hand Trip Lever
PFCLC214WH
Manufacturer Part #: PFCLC214WH
THIS INCLUDES
SPECIFICATIONS
- ADA Compliant
- No
- ANSI Specifications
- ANSI A112.19.17
- Application
- Residential
- BAA Compliant
- No
- Bowl Height Range
- 16-17 in
- Bowl Only - FEI
- No
- Bowl Shape
- Elongated
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B45.16
- Collection
- Calhoun
- Dual Flush
- No
- Flow Rate Range
- 1.0 - 1.28 gpf
- Flush Type
- Gravity
- GSA Approved
- No
- Green
- WaterSense, Yes
- IAPMO Listed
- Yes
- MA Approved
- Yes
- Tank Only - FEI
- No
- Toilet Installation
- Floor Mount
- Toilet Rough-In
- 14 in
- Toilet Seat Included
- No
- Toilet Type
- Two Piece
- Toilet Urinal Outlet
- Floor
- Trip Lever Location
- Left-Hand
- Trip Lever Placement
- Front
- WaterSense Labeled
- Yes