PROFLO®
Calhoun 1.28 gpf Elongated Two Piece Toilet in White
Part #PFCLC3F12HEMWH | Item #9410617 | Manufacturer Part #PFCLC3F12HEMWH
Type:
PFCLC3F12HEMWHPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
This product includes

PROFLO® Calhoun 1.28 gpf Elongated ADA Floor Mount Toilet Bowl in White
Part #: PF1502FWH
- This two-piece toilet combo consists of: PF1502FWH (bowl) and PF6112WHM (tank)
- Designed for use in a residential application
- Crafted from high-quality vitreous china for long-term durability
- Flow Rate: 1.28 gpf (WaterSense Certified tank)
- Elongated toilet bowl shape; providing extra room front-to-back
- Toilet Bowl Height: 16-1/2 in (ADA Compliant bowl)
- Rough-In Dimension: 12 in
- Flush Type: Gravity fed, jetted box rim
- Trip lever placed on front left-hand side of the tank
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.19.2M
ASME Specifications: ASME A112.19.2, ASME A112.19.2M
Application: Residential
Bowl Height Range: 16-17 in
Bowl Only - FEI: No
Bowl Shape: Elongated
Built-In Grinder: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B45.1 2013
Collection: Calhoun
Color Finish: White
Color Finish Category: Whites
Depth: 29 in
Dual Flush: No
EPA Compliant: Yes
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 - 1.28 gpf
Flush Type: Gravity
GSA Approved: No
Green: WaterSense, Yes
Handle Material: Metal
Handle Type: Trip Lever
Height: 31-1/8 in
IAPMO Listed: Yes
MA Approved: No
Material: Vitreous China
Tank Only - FEI: No
Toilet Bowl Depth: 25-1/2 in
Toilet Bowl Height: 16-1/2 in
Toilet Bowl Width: 14-3/8 in
Toilet Installation: Floor Mount
Toilet Rough-In: 12 in
Toilet Seat Included: No
Toilet Type: Two Piece
Toilet Urinal Outlet: Floor
Trip Lever Location: Left-Hand
Trip Lever Placement: Front
Type: PFCLC3F12HEMWH
WaterSense Labeled: Yes
Width: 17-3/8 in