PROFLO®
Calhoun 1.28 gpf Elongated Two Piece Toilet in White with 14 in. Rough-In with Left-Hand Trip Lever
Part #PFCLC414WH | Item #9514704 | Manufacturer Part #PFCLC414WH
Type:
PFCLC414WHPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
This product includes

PROFLO® Calhoun Elongated ADA Toilet Bowl in White
Part #: PF1503WH

PROFLO® Calhoun 1.6 gpf Two Piece Toilet Tank in White
Part #: PF6114KWH
- This two-piece toilet combo consists of: PF1503WH (bowl) and PF6114KWH (tank)
- Designed for use in a residential application
- Crafted from high-quality vitreous china for long-term durability
- Flow Rate: 1.6 gpf
- Elongated toilet bowl shape; providing extra room front-to-back
- Toilet Bowl Height: 17 in (ADA Compliant bowl)
- Rough-In Dimension: 14 in
- Flush Type: Gravity fed, jetted box rim
- Trip lever placed on front left-hand side of the tank
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.19.2M
ASME Specifications: ASME A112.19.2, ASME A112.19.2M
Application: Residential
Bowl Height Range: 17 in+
Bowl Only - FEI: No
Bowl Shape: Elongated
Built-In Grinder: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B45.1
Collection: Calhoun
Color Finish: White
Color Finish Category: Whites
Depth: 31-3/8 in
Dual Flush: No
EPA Compliant: No
Flow Rate: 1.6 gpf
Flow Rate Range: Greater than 1.28 gpf
Flush Type: Gravity
GSA Approved: No
Handle Material: Metal
Handle Type: Trip Lever
Height: 31-1/2 in
IAPMO Listed: Yes
Installation Type: Floor Mount
MA Approved: Yes
Material: Vitreous China
Tank Only - FEI: No
Toilet Bowl Depth: 25-3/4 in
Toilet Bowl Height: 17 in
Toilet Bowl Width: 14-3/8 in
Toilet Installation: Floor Mount
Toilet Rough-In: 14 in
Toilet Seat Included: No
Toilet Type: Two Piece
Toilet Urinal Outlet: Floor
Trip Lever Location: Left-Hand
Trip Lever Placement: Front
Type: PFCLC414WH
WaterSense Labeled: No
Width: 17-3/4 in