PROFLO®

Calhoun 1.28 gpf Round Front Closet Toilet in White with 14 in. Rough-In with Left-Hand Trip Lever

Part #PFCLC014WH  |  Manufacturer Part #PFCLC014WH

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Closet two-piece toilet

Green

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.7

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: No

Bowl Shape: Round

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.6

Collection: Calhoun

Dual Flush: No

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: WaterSense, Yes

IAPMO Listed: Yes

MA Approved: Yes

Tank Only - FEI: No

Toilet Installation: Floor Mount

Toilet Rough-In: 14 in

Toilet Seat Included: No

Toilet Type: Two Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
+

Price for bundle

$0

This Item: PROFLO® Calhoun 1.28 gpf Round Front Closet Toilet in White with 14 in. Rough-In with Left-Hand Trip Lever