1.28 gpf Round Front Two Piece Toilet in White with 10 in. Rough-In with Left-Hand Trip Lever
Calhoun 1.28 gpf Round Front Two Piece Toilet in White with 10 in. Rough-In with Left-Hand Trip Lever
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
PROFLO® 15-1/2 in. Round Toilet Bowl in White
Part #PF1500WH
PROFLO® 1.6 gpf Two Piece Toilet Tank in White
Part #PF6110KWH
- Designed for use in a residential application
- Crafted from high-quality vitreous china for long-term durability
- This two-piece toilet combo consists of: PF1500WH (bowl) and PF6110KWH (tank)
- Flush Type: Gravity fed, jetted box rim
- Toilet Bowl Height: 15-1/2 in
- Rough-In Dimension: 10 in
- Round-front toilet bowl shape; a great space saver
- Flow Rate: 1.6 gpf
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
- Trip lever placed on front left-hand side of the tank
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2, ASME A112.19.2M
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Round
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2013
- Collection:
- Calhoun
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-1/4 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 30 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Vitreous China
- Toilet Bowl Depth:
- 23-1/2 in
- Toilet Bowl Height:
- 15-1/2 in
- Toilet Bowl Width:
- 14-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Type:
- PFCLC010WH
- WaterSense Labeled:
- No
- Width:
- 17-3/4 in