Calhoun Elongated Toilet Bowl in White

Part #PF1501TWH  |  Item #7180439  |  Manufacturer Part #PF1501TWH

$108.38 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2-2018, ASME A112.19.2M

Application: Residential

BAA Compliant: No

Bowl Height Range: 15-16 in

Bowl Only - FEI: Yes

Bowl Shape: Elongated

Brand Model Compatibility: PF6112WH Tank

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1-18

Collection: Calhoun

Color Finish: White

Color Finish Category: Whites

Flow Rate Range: 1.0 - 1.28 gpf

GSA Approved: No

Green: WaterSense, Yes

IAPMO Listed: Yes

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 15-1/2 in

Toilet Bowl Width: 14-3/8 in

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Type: Bowl

Toilet Urinal Outlet: Floor

Trap Size: 2 in

WaterSense Labeled: Yes