DESCRIPTION

  • Conforms to ASTM A-234 WPB, ANSI B16.9

Carbon Steel Weld Tee

PWT

SPECIFICATIONS

ASTM Specifications
ASTM A-234
Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
End Connection 3
Weld
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
4 in
Material
Carbon Steel
Origin
Global
Schedule Class
Standard
Size
10 in x 10 in x 4 in
Type
Reducing