1 Robe Hook in Polished Chrome
Cassadore 1 Robe Hook in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- Metal construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Cassadore
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hardware Included:
- Yes
- Height:
- 4-1/8 in
- MA Approved -:
- No
- Material:
- Metal
- Number of Hooks:
- 1
- Projection:
- 2-3/16 in
- WaterSense Labeled:
- No