Wall Mount Toilet Tissue Holder in Polished Chrome
Cassadore Wall Mount Toilet Tissue Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- Metal construction
Specifications
- Application:
- Residential
- Collection:
- Cassadore
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hardware Included:
- Yes
- MA Approved -:
- No
- Material:
- Metal
- Number of Bars:
- 1
- Type:
- MNOTP600CP
- WaterSense Labeled:
- No