PROFLO®

1 in. Cast Brass FNPT Check Valve

Part #PFXSCV  |  Manufacturer Part #PFXSCVG

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AAV not included
  • Includes metal grille face plate and screws
  • Made in the USA
  • Not for use with sewage ejectors or air compressors

Lead Law Compliant

Documents

Specifications

End Connection 2: FNPT

End Connections: FNPT

Lead Law Compliant: Yes

Maximum Temperature: 100

Type: PFXSCVG

Valve Disc Material: Plastic

Valve Seat Material: NBR

Valve Type: Check Valve