• Cart

DESCRIPTION

PROFLO® Cast Iron Connect Closet Flange

PFCFQC

Fits Pipe Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fits Pipe Size
3 in;2 in
GSA Approved
No
IAPMO Listed
Yes

Starting at
$32.69
EACH
  • QUANTITY

DOCUMENTS