DESCRIPTION

  • Complete with 3-1/4" stainless steel screw-on strainer, ring and screws
  • Non-adjustable drain
  • Sub-drain for composition pan application

PROFLO® Cast Iron No-Caulk Shower Drain with Strainer in Stainless Steel

PF42946

Diameter:

3-1/4 in

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
3-1/4 in
End Connection 1
No Caulk
Material
Cast Iron

Starting at
$44.75
EACH
  • QUANTITY