DESCRIPTION

  • Cast iron construction
  • Epoxy coated white/chrome
  • Kohler® style strainer
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Cast Iron S-Trap

PF00

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
FIP
Fitting Size 1
2 in
Material
Cast Iron
Size
2 in