DESCRIPTION

  • 1/3 Hp permanent split capacitor motor
  • Cord Length: 10'
  • For typical residential and commercial applications
  • General water transfer, fountains and ponds, farm use, basement drainage
  • Glass reinforced nylon impeller
  • Maximum head of 25'
  • Tethered float switch

PROFLO® Cast Iron Submersible Pump with Switch

PF92331

Horsepower:

1/3 hp

SPECIFICATIONS

AMP
4.1
Cord Length
10 ft
Discharge
1-1/2 in
End Connection 1
FNPT
Height
10-1/2 in
Horsepower
1/3 hp
Material
Cast Iron
RPM
1750
Watts
492

Starting at
$129.33
EACH
  • QUANTITY