DESCRIPTION
- Cast iron housing and base
- For typical residential and commercial applications
- General water transfer, fountains and ponds, farm use, basement drainage
- Maximum head of 25 feet
- Permanent split capacitor motor
- Vertical automatic float switch
PROFLO® Cast Iron Submersible Sump Pump Side Discharge
PF92352
Horsepower:
1/3 hpSPECIFICATIONS
- Cord Length
- 10 ft
- Discharge
- 1-1/2 in
- End Connection 1
- FNPT
- End Connections
- FNPT
- Horsepower
- 1/3 hp
- Impeller
- Nylon
- Material
- Cast Iron
- Maximum Feet of Head
- 25
- Pump Application
- Sump
- Pump Body Material
- Cast Iron
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday